-
VTC120-12-24Analytic Systems Power Supplies, VTC SeriesItem NumberVTC120-12-24MFG Item NumberVTC120-12-24SeriesVTCProduct DescriptionIsolated Power Conditioner, DC/DC,Specifications
Specifications Nominal Input Voltage (DC) 12 VDC Input Voltage (DC) 11-15 VDC Input Current 15 A Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 5 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting Panel Encapsulated No Efficiency % 80 % Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -4-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VTC120-24-12Analytic Systems Power Supplies, VTC SeriesItem NumberVTC120-24-12MFG Item NumberVTC120-24-12SeriesVTCProduct DescriptionStep-Down Converter, DC/DC, 22-30Specifications
Specifications Nominal Input Voltage (DC) 24 VDC Input Voltage (DC) 11-15 VDC Input Current 15 A Nominal Output VDC 12 VDC Output VDC 12 VDC Output Current 7.5 A Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting Panel Encapsulated No Efficiency % 80 % Short Circuit Protection Yes Remote On/Off Control No Operating Temperature -4-104 °F Availability -
VTC310-250-12Analytic Systems Power Supplies, VTC SeriesItem NumberVTC310-250-12MFG Item NumberVTC310-250-12SeriesVTCProduct DescriptionIsolated Converter, DC/DC, 230-280VSpecifications
Specifications Nominal Input Voltage (DC) 250 VDC Input Voltage (DC) 230-280 VDC Input Current 2.1 A Nominal Output VDC 12 VDC Output VDC 13.6 VDC Output Current 20 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting Panel Encapsulated No Efficiency % 90 % Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VTC600-32-12Analytic Systems Power Supplies, VTC SeriesItem NumberVTC600-32-12MFG Item NumberVTC600-32-12SeriesVTCProduct DescriptionStep-Down Converter, DC/DC, 20-45VSpecifications
Specifications Input Voltage (DC) 20-45 VDC Input Current 42 A Nominal Output VDC 12 VDC Output VDC 13.6 VDC Output Current 50 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting Panel Encapsulated No Efficiency % 90 % Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VTC180-32-12Analytic Systems Power Supplies, VTC SeriesItem NumberVTC180-32-12MFG Item NumberVTC180-32-12SeriesVTCProduct DescriptionStep-Down Converter, DC/DC, 20-45VSpecifications
Specifications Input Voltage (DC) 20-45 VDC Input Current 13.6 A Nominal Output VDC 12 VDC Output VDC 13.6 VDC Output Current 15 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting Panel Encapsulated No Efficiency % 90 % Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VTC305-12-24Analytic Systems Power Supplies, VTC SeriesItem NumberVTC305-12-24MFG Item NumberVTC305-12-24SeriesVTCProduct DescriptionStep-Up Converter, DC/DC, 10.5-28VSpecifications
Specifications Nominal Input Voltage (DC) 12 VDC Input Voltage (DC) 10.5-28 VDC Input Current 30 A Nominal Output VDC 24 VDC Output VDC 24-27.5 VDC Output Current 27 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting Panel Encapsulated No Efficiency % 90 % Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VTC240-24-12Analytic Systems Power Supplies, VTC SeriesItem NumberVTC240-24-12MFG Item NumberVTC240-24-12SeriesVTCProduct DescriptionConverter, DC/DC, 20-35V In, 12VSpecifications
Specifications Nominal Input Voltage (DC) 24 VDC Input Voltage (DC) 20-35 VDC Input Current 17.8 A Nominal Output VDC 12 VDC Output VDC 13.8 VDC Output Current 20 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting Panel Encapsulated No Efficiency % 88 % Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature 32-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VTC1000-110-12Analytic Systems Power Supplies, VTC SeriesItem NumberVTC1000-110-12MFG Item NumberVTC1000-110-12SeriesVTCProduct DescriptionIsolated Converter, DC/DC, 100-140VSpecifications
Specifications Nominal Input Voltage (DC) 125 VDC Input Voltage (DC) 100-140 VDC Input Current 14.5 A Nominal Output VDC 12 VDC Output VDC 13.6 VDC Output Current 60 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting Panel Encapsulated No Efficiency % 90 % Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VTC1000-110-24Analytic Systems Power Supplies, VTC SeriesItem NumberVTC1000-110-24MFG Item NumberVTC1000-110-24SeriesVTCProduct DescriptionIsolated Converter, DC/DC, 100-140VSpecifications
Specifications Nominal Input Voltage (DC) 125 VDC Input Voltage (DC) 100-140 VDC Input Current 6.3 A Nominal Output VDC 24 VDC Output VDC 27.2 VDC Output Current 40 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting Panel Encapsulated No Efficiency % 90 % Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VTC1000-110-48Analytic Systems Power Supplies, VTC SeriesItem NumberVTC1000-110-48MFG Item NumberVTC1000-110-48SeriesVTCProduct DescriptionIsolated Converter, DC/DC, 100-140VSpecifications
Specifications Nominal Input Voltage (DC) 125 VDC Input Voltage (DC) 100-140 VDC Input Current 5.2 A Nominal Output VDC 48 VDC Output VDC 54.4 VDC Output Current 20 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting Panel Encapsulated No Efficiency % 90 % Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.